WALTERPROT S2026302-M16 ADVANCED MACHINE TAPS HSS-E 5101680
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2026302-M16
Rubix:357A4501
Manufacturer :5101680
EAN:4042446129927

Documents
Product details : WALTERPROT S2026302-M16 ADVANCED MACHINE TAPS HSS-E 5101680
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 134.33 excl. VAT
/ Each
£ 161.20 incl. VAT
- Usually arrives within 14 working days