HSS-E machine taps
Threading diameter | 14 mm |
---|---|
Angle of helix | 45 ° |
Input | c = 2-3 x pitch |
Threading diameter | 14 mm |
---|---|
Angle of helix | 45 ° |
Input | c = 2-3 x pitch |
Total length | 110 mm |
Thread depth | 20 mm |
Body material | cobalt variants |
Tolerance | 6h |
Type | metric blind bores |
With cooling spray | no |
Usually arrives within 14 working days