WALTER 20410-M6 HAND- AND MACHINE TAPS HSS/-E 5076459
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20410-M6
Rubix:276A1139
Manufacturer :5076459
EAN:4042446010133

Documents
Product details : WALTER 20410-M6 HAND- AND MACHINE TAPS HSS/-E 5076459
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 34.23 excl. VAT
/ Each
£ 41.08 incl. VAT
- Usually arrives within 14 working days