DORMER F201M6 GUN NOSED DIE M6 X 1.00 MM 5977863


Cutting plates F201

References
dormer:F201M6
rubix:1069722
ean:7320760105054
Gun Nosed Die M6 x 1.00 mm ISO 2568
brand logo
Technical specifications
ThreadingM6
TypeCutting plate
Cage diameter20 mm
See all Specifications

Product details : DORMER F201M6 GUN NOSED DIE M6 X 1.00 MM 5977863


HSS Cutting plate for metric thread DIN-EN 22568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE MAIN 6X0.75 F201 20 6G HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM6
TypeCutting plate
Cage diameter20 mm
Cage thickness7 mm
Thread1 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 59.94 excl. VAT
/ Each
£ 71.93 incl. VAT
  • Usually arrives within 14 working days