References
GISS Cutline:885616
Rubix:215A7985
EAN:3660338388934

Documents
Product details : CUTLINE 885616 HSS SPLIT DIE M12.0X1.75 (2)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Thread | 12 mm |
| Body material | hss |
| Die-stock type | split |
| Diameter | 50.8 mm |
| No. of threads per inch | 1.75 |
| Type | split die |
Show UNSPSC/ECL@SS
£ 58.65 excl. VAT
/ Each
£ 70.38 incl. VAT
- In stock: Next day delivery
