Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F3701/8X1 ADJUSTABLE DIE 1/8 INCH X 28 5978453
DORMER F3701/8X1 ADJUSTABLE DIE 1/8 INCH X 28 5978453
BSPF (G) HSS BS Circular Split Die
References
dormer:
F3701/8X1
rubix:
020552
ean:
7320760209325
Technical specifications
Threading
1/8
Type
g(gsb)
Cage thickness
9.53
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER F3701/8X1 ADJUSTABLE DIE 1/8 INCH X 28 5978453
1/4 x 19 BSPF (G series) HSS BS1127:1950 1.5/16 inch Outside Diameter Circular Split Die
1/8 BSPF(G) HSS 1" Circular Split Die
Technical specifications
Attributes
Threading
1/8
Type
g(gsb)
Cage thickness
9.53
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.58
excl. VAT
/
Each
£
48.70
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F100M12 GUN NOSED DIE M12 X 1.75 MM 5978256
CUTLINE 885642 METRIC FINE SPLIT DIE M20 X 1.50 X 2 INCH O/D
CUTLINE 885722 HSS SPLIT DIE BSPF 1/4 (1.5/16)
GUHRING 00162 006.004 MACHINE TAPS 9001620060040
DOR HSS DIE M11X1.0
DORMER F100M16 GUN NOSED DIE M16 X 2.00 MM 5978262
CUTLINE 885693 HSS SPLIT DIE UNF 5/16 (1.5/16)
DORMER F300M5X13/16 ADJUSTABLE DIE M5 X 0.80 MM 5978797
WALTERPROT 64000-G3/4 DIES 5079624
CUTLINE 885636 METRIC FINE SPLIT DIE M12 X 1.50 X 1.5/16 INCH
CUTLINE 885726 HSS SPLIT DIE BSPF 3/8 (2)
DORMER F1201/4 GUN NOSED DIE 1/4 INCH X 20 5977823
DORMER F3301.1/4X3 ADJUSTABLE DIE 1.1/4 INCH X 12 5978881
DORMER F310M5X.9X13/16 ADJUSTABLE DIE M5 X 0.90 MM 5978085
DORMER F1305/8 GUN NOSED DIE 5/8 INCH X 18 5977888