DORMER F201M18 GUN NOSED DIE M18 X 2.50 MM 5977840


Cutting plates F201

References
dormer:F201M18
rubix:1069728
ean:7320760164754
Gun Nosed Die M18x2.50mm ISO 2568
brand logo
Technical specifications
Threadingm18
Typegun nosed
Cage diameter45 mm
See all Specifications

Product details : DORMER F201M18 GUN NOSED DIE M18 X 2.50 MM 5977840


HSS Cutting plate for metric thread DIN-EN 22568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threadingm18
Typegun nosed
Cage diameter45 mm
Cage thickness18 mm
Thread2.5 mm
Body materialhss
Show UNSPSC/ECL@SS
£ 144.90 excl. VAT
/ Each
£ 173.88 incl. VAT
  • Usually arrives within 14 working days