Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00151 008.000 MACHINE TAPS 9001510080000
GUHRING 00151 008.000 MACHINE TAPS 9001510080000
Standard round die-stock Gühring
References
gühring:
9001510080000
rubix:
342A1657
ean:
4031093003698
Technical specifications
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00151 008.000 MACHINE TAPS 9001510080000
Technical specifications
Attributes
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.68
excl. VAT
/
Each
£
32.02
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE M18X1.5
CUTLINE 885705 HSS SPLIT DIE 2BA (13/16)
DORMER F310M14X1.25X1.5/16 5978569
DOR HSS DIE M2.6
DORMER F310M16X1.0X1.1/2 F310 M16 X 1.00 DIE BS 1127:1950 5978584
DORMER F1503/8 GUN NOSED DIE 3/8 INCH X 20 5977884
CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
DORMER F108M16 GUN NOSED DIE M16 X 2.00 MM 5978537
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M14 832174
DOR HSS DIE M16X1.0
DORMER F33010-32X13/16 ADJUSTABLE DIE NO.10 X 32 5978776
DORMER F310M20X1.5X2 ADJUSTABLE DIE M20 X 1.50 MM 5978598
DORMER F1703/8 GUN NOSED DIE 3/8 INCH X 19 5977742
CUTLINE 885685 HSS SPLIT DIE UNC 7/8 (2)
DORMER HSS DIE 3/4X1.1/2 F3303/4X1.1/2