CUTLINE 885609 HSS SPLIT DIE M8.0 X 1.25 (1.5/16)
HSS SPLIT DIE
See technical informationSee documentsReferences
GISS Cutline:885609
Rubix:215A7978
EAN:3660338388866

Documents
Product details : CUTLINE 885609 HSS SPLIT DIE M8.0 X 1.25 (1.5/16)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Thread | 8 mm |
| Body material | hss |
| Die-stock type | split |
| Diameter | 33.33 mm |
| No. of threads per inch | 1.25 |
| Type | split die |
Show UNSPSC/ECL@SS
£ 43.30 excl. VAT
/ Each
£ 51.96 incl. VAT
- In stock: Next day delivery
