References
GISS Cutline:885613
Rubix:215A7982
EAN:3660338388903

Product details : CUTLINE 885613 HSS SPLIT DIE M10.0X1.5 (1.1/2)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Thread | 10 mm |
| Body material | hss |
| Diameter | 38.1 mm |
| Type | split |
Show UNSPSC/ECL@SS
£ 52.65 excl. VAT
/ Each
£ 63.18 incl. VAT
- In stock: Next day delivery
