Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00153 008.000 MACHINE TAPS 9001530080000
GUHRING 00153 008.000 MACHINE TAPS 9001530080000
Standard round die-stock Gühring
References
gühring:
9001530080000
rubix:
342A1829
ean:
4031093004251
Technical specifications
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00153 008.000 MACHINE TAPS 9001530080000
Technical specifications
Attributes
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.95
excl. VAT
/
Each
£
55.14
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS DIE 3/16 F1503/16
CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
DORMER F300M2X13/16 ADJUSTABLE DIE M2 X 0.40 MM 5978745
CUTLINE 885654 HSS SPLIT DIE BSW 5/8 (2)
WALTERPROT 60000-M5 DIES 5079258
DOR HSCO DIE M10
DOR HSS DIE M11X1.0
GUHRING 00161 014.007 MACHINE TAPS 9001610140070
"3/4"" BSW X 2"" O/D HSS CIRCULAR SPLIT DIE BSW BS1127"
DORMER HSS DIE 3/4X1.1/2 F3203/4X1.1/2
DORMER F1801 GUN NOSED DIE 1 INCH X 11.5 5977754
CUTLINE 885675 HSS SPLIT DIE UNC 3/8 (1)
CUTLINE 885609 HSS SPLIT DIE M8.0 X 1.25 (1.5/16)
DORMER F310M4X.75X13/16 ADJUSTABLE DIE M4 X 0.75 MM 5978023
GUHRING 00175 009.728 DIES HSS