References
Superseded Ref:5103059
GISS Cutline:832176
Rubix:832176
EAN:3660338050657

Product details : CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M18 832176
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Cage diameter | 38.1 mm |
| Thread | 2.5 mm |
| Body material | hss |
| Cage thickness | 15 mm |
| Type | ground threads - ground inlet |
Show UNSPSC/ECL@SS
£ 32.99 excl. VAT
/ Each
£ 39.59 incl. VAT
- Usually arrives within 14 working days
