Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885726 HSS SPLIT DIE BSPF 3/8 (2)
CUTLINE 885726 HSS SPLIT DIE BSPF 3/8 (2)
CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
References
giss cutline:
885726
rubix:
215A8086
ean:
3660338389948
Product details
Technical specifications
Product details : CUTLINE 885726 HSS SPLIT DIE BSPF 3/8 (2)
• HSS BSPF split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.50
excl. VAT
/
Each
£
93.00
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE 885725 HSS SPLIT DIE BSPF 3/8 (1.1/2)
GUHRING 00151 002.000 MACHINE TAPS 9001510020000
CUTLINE 885685 HSS SPLIT DIE UNC 7/8 (2)
DORMER HSS DIE 3/4X1.1/2 F3303/4X1.1/2
CUTLINE 885691 HSS SPLIT DIE UNF 3/8 (1)
WALTERPROT 60000-M6 DIES 5079259
DORMER F3205/16X1.1/2 ADJUSTABLE DIE 5/16 INCH X 18 5978055
DORMER F1407/16 GUN NOSED DIE 7/16 INCH X 14 5977923
GUHRING 00156 006.000 MACHINE TAPS 9001560060000
CUTLINE 885627 HSS LEFT HAND SPLIT DIE M12 X 1.5/16 INCH
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788
DORMER F1301/4 GUN NOSED DIE 1/4 INCH X 28 5977873
CUTLINE 885636 METRIC FINE SPLIT DIE M12 X 1.50 X 1.5/16 INCH
DORMER F100M20 GUN NOSED DIE M20 X 2.50 MM 5978288
DORMER F300M30X3 ADJUSTABLE DIE M30 X 3.50 MM 5978780