References
Walter Prototyp:62000-UNC1X8
Rubix:357A4306
Manufacturer :5079571
EAN:4042446041526

Documents
Product details : WALTERPROT 62000-UNC1X8 DIES 5079571
ALTIUS
Cutting plates 62000-UNC1X8
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | unc 1'-8 |
|---|---|
| Cage diameter | 55 mm |
| Thread | 3.175 mm |
| Body material | hss-e |
| Die-stock type | protocut® |
| Threading | unc 1'-8 '' |
| Diameter | 22 mm |
| Threading diameter | 25.4 mm |
| No. of threads per inch | 8 |
| Cage thickness | 6 mm |
| Tolerance | 2a |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 300.00 excl. VAT
/ Each
£ 360.00 incl. VAT
- Usually arrives within 14 working days