References
GISS Cutline:885462
Rubix:215A7844
EAN:3660338387524

Product details : CUTLINE 885462 HSS TAP BSPF 1/2 X 14 TAPER
• BSPF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Threading | 1/2'' -14 |
| No. of threads per inch | 14 |
| Threading diameter (inch) | 1/2 '' |
Show UNSPSC/ECL@SS
£ 56.43 excl. VAT
/ Each
£ 67.72 incl. VAT
- In stock: Next day delivery
