Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
References
roebuck:
885829
rubix:
216A4006
ean:
3660338390838
Product details
Technical specifications
Product details : ROEBUCK 885829 HEX DRIVE TAP 1/4 INCH M3
• High speed steel metric taps with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E500M2.2NO3 TAP M2.2 X 0.45 MM 5975410
DORMER E105M12X1.0NO9 TAP M12 X 1.00 MM 5974971
DORMER FINEST FLUTE SERIAL TAP E105 M8 X 1.0 NO.9
CUTLINE 885180 HSS TAP M5.0 X 0.5 PLUG FINE
CUTLINE 885292 HSS TAP UNC 9/16 X 12 TAPER
CUTLINE 885367 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 PLUG
DOR HSS TAP 5-40NO8
DORMER E500M33NO2 TAP M33 X 3.50 MM 5976831
DORMER E500M20NO1 TAP M20 X 2.50 MM 5975607
DORMER E500M42NO2 TAP M42 X 4.50 MM 5976812
CUTLINE 885142 HSS TAP M9.0X1.25 SECOND
DORMER E500M1.6NO3 TAP M1.6 X 0.35 MM 5976989
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
CUTLINE 885468 HSS TAP BSPF 1 X 11 TAPER
DORMER E500 HSS TAP M8 NO7