Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
CUTLINE 885541 HSS TAP M6.0 SPIRAL FLUTE
CUTLINE 885541 HSS TAP M6.0 SPIRAL FLUTE
HSS tap
References
giss cutline:
885541
rubix:
215A7917
ean:
3660338388255
Technical specifications
Angle of helix
15
°
Input
Standard
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885541 HSS TAP M6.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
Angle of helix
15
°
Input
Standard
Body material
HSS
Tolerance
ISO 2 / 6H
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.20
excl. VAT
/
Each
£
24.24
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK T200-SD100AE-3/8D115 COROTAP 6423875
SANDVIK T200-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6634992
SANDVIK T200-MM100DA-M2.5B115 COROTAP 8248557
DORMER E003M4 TAP M4 X 0.70 MM 5974390
DORMER E513M8X1.0NO2 TAP M8 X 1.00 MM 5977155
SANDVIK T200-XM101DA-M8 C150 6634980
SANDVIK T100-KM105DA-M8A110 SC THREADING TAPS 8251265
Drmr s/trum SP/FL XS1 brt EX00M106G
DORMER EP205/8 SPIRAL POINT TAP 5/8 INCH X 11 5973743
DORMER HSS TAP E303M14NO1
DORMER HSCO TAP M16X1.5 E290M16X1.5
DORMER EX201/2 TAP 1/2 INCH X 13 5973680
WALTER P20310-M2 TAPS HSS-E X PERT 6149139
DORMER E472M3 6554530
SANDVIK T200-XM100DA-M3C145 COROTAP OPTIMIZED FOR VERSATILITY 6539515