SANDVIK T200-SD100AE-3/8D115 COROTAP 6423875
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AE-3/8D115
Rubix:317A2399
Manufacturer :6423875



Product details : SANDVIK T200-SD100AE-3/8D115 COROTAP 6423875
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 47.6 mm |
| Angle of helix | 0 ° |
| Total length | 99.21 mm |
| Body material | non-metallic and other materials |
| Threading | 3/8-16 |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 93.49 excl. VAT
/ Each
£ 112.19 incl. VAT
- Usually arrives within 14 working days
