Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6634992
SANDVIK T200-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6634992
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM104DA-M8C150
rubix:
318A6499
manufacturer :
6634992
Technical specifications
Threading diameter
8
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6634992
Technical specifications
Attributes
Threading diameter
8
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.20
excl. VAT
/
Each
£
24.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER 2041663-M6 ADVANCED MACHINE TAPS HSS-E 5664603
E298M6 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
GUHRING 00059 010.000 MACHINE TAPS 9000590100000
SANDVIK T300-XM100DE-4-40 C110 COROTAP 300 CUTTING TAP 6539601
GUHRING 00733 002.000 MACHINE TAPS 9007330020000
SANDVIK T100-KM101DA-M14D210 COROTAP 6871197
DORMER E513M30X2.0NO3 TAP M30 X 2.00 MM 5977057
WALTERPROT M21263-M8X0.75 TAPS HSS-E X PERT 6149824
DORMER E268M12X1.5 TAP M12 X 1.50 MM 5975097
DORMER E390M8 6554581
DORMER E513M10X1.25NO3 TAP M10 X 1.25 MM 5976817
SANDVIK T300-PM100JA-M6P1PM COROTAP 8056591
WALTERPROT 7056770-M27 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200773
SANDVIK T100-KM101AE-7/16D210 COROTAP 6871271
DORMER EP006GM12 6479126