HTD Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 30 |
Belt width | 40 mm |
Profile | 14M |
---|---|
Number of teeth | 30 |
Belt width | 40 mm |
Taper bush | 2012 |
Material | STEEL |
Type | 4F |
Pitch diameter | 133.69 mm |
Outer diameter | 130.99 mm |
Outside diameter incl. flanges | 138 mm |
Total width | 32 mm |
Usually arrives within 14 working days