HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 30 |
Belt width | 20 mm |
Profile | 8m |
---|---|
Number of teeth | 30 |
Belt width | 20 mm |
Taper bush | 1108 |
Material | st / gg |
Type | 5f |
Pitch diameter | 76.4 mm |
Outer diameter | 75.03 mm |
Outside diameter incl. flanges | 83 mm |
Total width | 22 mm |
Execution | 5f |
In stock: Next day delivery