HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 80 |
Belt width | 85 mm |
Profile | 8m |
---|---|
Number of teeth | 80 |
Belt width | 85 mm |
Taper bush | 3020 |
Material | cast iron |
Type | 4 |
Pitch diameter | 203.72 mm |
Outer diameter | 202.35 mm |
Total width | 51 mm |
Usually arrives within 14 working days