CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 40 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:40H100-FEN
Rubix:405A9797
Manufacturer :023F0040


Technical specifications
| Profile | h100 (12.7 mm pitch) |
|---|---|
| Number of teeth | 40 |
| Belt width | 25.4 mm |
Product details : CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 40 TEETH TAPER BORED
Timing Pulley 40H100 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h100 (12.7 mm pitch) |
|---|---|
| Number of teeth | 40 |
| Belt width | 25.4 mm |
| Taper bush | 1610 |
| Material | cast iron (quality iron) |
| Type | h100 synchronous toothed pulley for removable hub (taper bush) |
| Pitch diameter | 161.7 mm |
| Outer diameter | 160.33 mm |
| Outside diameter incl. flanges | 160.33 mm |
| Total width | 32 mm |
| Hub diameter | 92 mm |
| Finished bore | 42 mm |
Show UNSPSC/ECL@SS
£ 96.38 excl. VAT
/ Each
£ 115.66 incl. VAT
- Delivery usually within ( 2 ) days