FENNER+ HTD TIMING PULLEY 8MM PITCH 32 TEETH TAPER BORED 1615
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:32-8M50-FEN
Rubix:406A5340
Manufacturer :043L0032

Product details : FENNER+ HTD TIMING PULLEY 8MM PITCH 32 TEETH TAPER BORED 1615
Timing Pulley HTD 32-8M-050 Taper Lock 1615 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 32 |
| Belt width | 50 mm |
| Taper bush | 1615 |
| Material | grey cast iron |
| Type | htd toothed pulley for removable hub (taper lock) |
| Pitch diameter | 81.49 mm |
| Outer diameter | 80.16 mm |
| Outside diameter incl. flanges | 80.16 mm |
| Total width | 60 mm |
| Hub diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Delivery usually within ( 2 ) days
