MECALINE 890119 TB38-5M-15F P38-5M-15MMTL-1108 TAPER LOCK TIMING PULLE
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB38-5M-15F
Rubix:254A9542
Manufacturer :890119
EAN:3660338426704

Product details : MECALINE 890119 TB38-5M-15F P38-5M-15MMTL-1108 TAPER LOCK TIMING PULLE
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB38-5M-15F (1108)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Number of teeth | 38 |
| Belt width | 15 mm |
| Taper bush | 1108 |
| Material | steel |
| Type | 3f |
| Pitch diameter | 60.48 mm |
| Outer diameter | 59.34 mm |
| Outside diameter incl. flanges | 66.5 mm |
| Total width | 22 mm |
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
- Usually arrives within 14 working days
