HTD Timing Pulley for taper bush
Profile | 14m |
---|---|
Number of teeth | 64 |
Belt width | 55 mm |
Profile | 14m |
---|---|
Number of teeth | 64 |
Belt width | 55 mm |
Taper bush | 3020 |
Material | cast iron |
Type | 9wf |
Pitch diameter | 285.21 mm |
Outer diameter | 282.41 mm |
Outside diameter incl. flanges | 296 mm |
Total width | 51 mm |
Hub diameter | 170 mm |
Usually arrives within 14 working days