MECALINE 890246 TB90-8M-50 P90-8M-50MMTL-3020 TAPER LOCK TIMING PULLEY
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB90-8M-50
Rubix:254A9624
Manufacturer :890246
EAN:3660338427961

Product details : MECALINE 890246 TB90-8M-50 P90-8M-50MMTL-3020 TAPER LOCK TIMING PULLEY
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB90-8M-50 (3020)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 90 |
| Belt width | 50 mm |
| Taper bush | 3020 |
| Material | cast iron |
| Type | 9w |
| Pitch diameter | 229.18 mm |
| Outer diameter | 227.81 mm |
| Total width | 51 mm |
| Hub diameter | 170 mm |
Show UNSPSC/ECL@SS
£ 79.05 excl. VAT
/ Each
£ 94.86 incl. VAT
- Usually arrives within 14 working days
