FENNER HTD TIMING PULLEY 8MM PITCH 56 TEETH TAPER BORED 2012
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:56-8M20-FEN
Rubix:406A5269
Manufacturer :043J0056

Product details : FENNER HTD TIMING PULLEY 8MM PITCH 56 TEETH TAPER BORED 2012
Timing Pulley HTD 56-8M-020 Taper Lock 2012 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 56 |
| Belt width | 20 mm |
| Taper bush | 2012 |
| Material | grey cast iron (gg25 / en-gjl-200) |
| Type | htd toothed pulley with tapered bore for removable hub (taper-lock) |
| Pitch diameter | 142.6 mm |
| Outer diameter | 141.23 mm |
| Outside diameter incl. flanges | 141.23 mm |
| Total width | 36 mm |
| Hub diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 58.81 excl. VAT
/ Each
£ 70.57 incl. VAT
- Delivery usually within ( 2 ) days
