PC Timing Pulley for taper bush
Profile | 14m |
---|---|
Number of teeth | 90 |
Belt width | 68 mm |
Profile | 14m |
---|---|
Number of teeth | 90 |
Belt width | 68 mm |
Taper bush | 3525 |
Material | cast iron |
Type | 9a |
Pitch diameter | 401.07 mm |
Outer diameter | 398.27 mm |
Total width | 65 mm |
Hub diameter | 178 mm |
Usually arrives within 14 working days