PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 60 |
Belt width | 20 mm |
Profile | 14M |
---|---|
Number of teeth | 60 |
Belt width | 20 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 7W |
Pitch diameter | 267.38 mm |
Outer diameter | 264.76 mm |
Total width | 51 mm |
Hub diameter | 159 mm |
In stock: Next day delivery