MECALINE 890271 TB64-8M-85F P64-8M-85MMTL-2517 TAPER LOCK TIMING PULLE
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB64-8M-85F
Rubix:254A9649
Manufacturer :890271
EAN:3660338428210

Product details : MECALINE 890271 TB64-8M-85F P64-8M-85MMTL-2517 TAPER LOCK TIMING PULLE
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB64-8M-85F (Taper Bored 2517)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 64 |
| Belt width | 85 mm |
| Taper bush | 2517 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 162.97 mm |
| Outer diameter | 161.6 mm |
| Outside diameter incl. flanges | 168 mm |
| Total width | 45 mm |
Show UNSPSC/ECL@SS
£ 55.49 excl. VAT
/ Each
£ 66.59 incl. VAT
- Usually arrives within 14 working days
