PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 38 |
Belt width | 12 mm |
Profile | 8M |
---|---|
Number of teeth | 38 |
Belt width | 12 mm |
Taper bush | 1610 |
Material | STEEL |
Type | 8F |
Pitch diameter | 96.77 mm |
Outer diameter | 95.17 mm |
Outside diameter incl. flanges | 102 mm |
Total width | 25 mm |
Hub diameter | 80 mm |
Usually arrives within 14 working days