PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 168 |
Belt width | 62 mm |
Profile | 8m |
---|---|
Number of teeth | 168 |
Belt width | 62 mm |
Taper bush | 3525 |
Material | cast iron |
Type | 9a |
Pitch diameter | 427.81 mm |
Outer diameter | 426.21 mm |
Total width | 198 mm |
Hub diameter | 198 mm |
Usually arrives within 14 working days