MECALINE 890244 TB72-8M-50F P72-8M-50MMTL-2517 TAPER LOCK TIMING PULLE
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB72-8M-50F
Rubix:254A9622
Manufacturer :890244
EAN:3660338427947

Product details : MECALINE 890244 TB72-8M-50F P72-8M-50MMTL-2517 TAPER LOCK TIMING PULLE
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB72-8M-50F (Taper Bored 2517)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 72 |
| Belt width | 50 mm |
| Taper bush | 2517 |
| Material | steel |
| Type | 9wf |
| Pitch diameter | 183.35 mm |
| Outer diameter | 181.97 mm |
| Outside diameter incl. flanges | 192 mm |
| Total width | 45 mm |
| Hub diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 48.07 excl. VAT
/ Each
£ 57.68 incl. VAT
- Usually arrives within 14 working days
