PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 30 |
Belt width | 20 mm |
Profile | 14M |
---|---|
Number of teeth | 30 |
Belt width | 20 mm |
Taper bush | 2012 |
Material | STEEL |
Type | 3F |
Pitch diameter | 133.69 mm |
Outer diameter | 130.89 mm |
Outside diameter incl. flanges | 138 mm |
Total width | 33 mm |
In stock: Next day delivery