FENNER HTD TIMING PULLEY 8MM PITCH 38 TEETH TAPER BORED 1610
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:38-8M20-FEN
Rubix:406A1164
Manufacturer :043J0038

Product details : FENNER HTD TIMING PULLEY 8MM PITCH 38 TEETH TAPER BORED 1610
Timing Pulley HTD 38-8M-020 Taper Lock 1610 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 38 |
| Belt width | 20 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Type | htd synchronous pulley for taper lock removable hub |
| Pitch diameter | 96.77 mm |
| Outer diameter | 95.39 mm |
| Outside diameter incl. flanges | 95.39 mm |
| Total width | 28 mm |
| Hub diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 38.71 excl. VAT
/ Each
£ 46.45 incl. VAT
- Delivery usually within ( 2 ) days
