FENNER HTD TIMING PULLEY 14MM PITCH 32 TEETH TAPER BORED 2517
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:32-14M55-FEN
Rubix:406A5249
Manufacturer :043P0032

Product details : FENNER HTD TIMING PULLEY 14MM PITCH 32 TEETH TAPER BORED 2517
Timing Pulley HTD 32-14M-055 Taper Lock 2517 GG
Technical specifications
Attributes
| Profile | htd 14m |
|---|---|
| Number of teeth | 32 |
| Belt width | 55 mm |
| Taper bush | 2517 |
| Material | steel |
| Type | tapered bore |
| Pitch diameter | 142.6 mm |
| Outer diameter | 139.88 mm |
| Outside diameter incl. flanges | 139.88 mm |
| Total width | 70 mm |
| Hub diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 163.13 excl. VAT
/ Each
£ 195.76 incl. VAT
- Delivery usually within ( 2 ) days
