FENNER HTD TIMING PULLEY 14MM PITCH 30 TEETH TAPER BORED 2012
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:30-14M40-FEN
Rubix:406A1182
Manufacturer :043N0030

Product details : FENNER HTD TIMING PULLEY 14MM PITCH 30 TEETH TAPER BORED 2012
Timing Pulley HTD 30-14M-040 Taper Lock 2012 GG
Technical specifications
Attributes
| Profile | htd 14m |
|---|---|
| Number of teeth | 30 |
| Belt width | 40 mm |
| Taper bush | 2012 |
| Material | cast iron en-gjl-200 (gg25), black phosphate finish; steel flanges s235jr |
| Type | htd toothed pulley for removable hub (taper-lock) |
| Pitch diameter | 133.69 mm |
| Outer diameter | 130.99 mm |
| Outside diameter incl. flanges | 130.99 mm |
| Total width | 54 mm |
| Hub diameter | 98 mm |
Show UNSPSC/ECL@SS
£ 138.70 excl. VAT
/ Each
£ 166.44 incl. VAT
- Delivery usually within ( 2 ) days
