HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 14 |
Belt width | 15 mm |
Profile | 5M |
---|---|
Number of teeth | 14 |
Belt width | 15 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 22.28 mm |
Outer diameter | 21.14 mm |
Outside diameter incl. flanges | 25 mm |
Total width | 26 mm |
Hub diameter | 13 mm |
Usually arrives within 14 working days