HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 12 |
Belt width | 25 mm |
Profile | 5M |
---|---|
Number of teeth | 12 |
Belt width | 25 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 19.1 mm |
Outer diameter | 17.96 mm |
Outside diameter incl. flanges | 23 mm |
Total width | 36 mm |
Hub diameter | 12 mm |
Usually arrives within 14 working days