MECALINE 890146 60-5M-15 P60-5M-15MMPB PILOT BORED TIMING PULLEY-
HTD Timing Pulley
See technical informationReferences
Mecaline:60-5M-15
Rubix:254A9564
Manufacturer :890146
EAN:3660338426971

Product details : MECALINE 890146 60-5M-15 P60-5M-15MMPB PILOT BORED TIMING PULLEY-
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD 60-5M-15
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Number of teeth | 60 |
| Belt width | 15 mm |
| Material | aluminium |
| Type | 6w |
| Pitch diameter | 95.49 mm |
| Outer diameter | 94.35 mm |
| Total width | 30 mm |
| Hub diameter | 45 mm |
| Pre-borehole | 8 mm |
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- In stock: Next day delivery
