HTD Timing Pulley
Profile | 5m |
---|---|
Number of teeth | 21 |
Belt width | 15 mm |
Profile | 5m |
---|---|
Number of teeth | 21 |
Belt width | 15 mm |
Material | steel |
Type | 6f |
Pitch diameter | 33.42 mm |
Outer diameter | 32.28 mm |
Outside diameter incl. flanges | 38 mm |
Total width | 26 mm |
Hub diameter | 24 mm |
Usually arrives within 14 working days