PC Timing Pulley
Profile | 14m |
---|---|
Number of teeth | 40 |
Belt width | 90 mm |
Profile | 14m |
---|---|
Number of teeth | 40 |
Belt width | 90 mm |
Material | steel |
Type | 6f |
Pitch diameter | 178.25 mm |
Outer diameter | 175.45 mm |
Outside diameter incl. flanges | 188 mm |
Total width | 136 mm |
Hub diameter | 155 mm |
Pre-borehole | 32 mm |
In stock: Next day delivery