HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 90 |
Belt width | 30 mm |
Profile | 8M |
---|---|
Number of teeth | 90 |
Belt width | 30 mm |
Material | Cast Iron |
Type | 6A |
Pitch diameter | 229.18 mm |
Outer diameter | 227.81 mm |
Total width | 48 mm |
Hub diameter | 100 mm |
Pre-borehole | 15 mm |
Usually arrives within 14 working days