HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 40 |
Belt width | 25 mm |
Profile | 5M |
---|---|
Number of teeth | 40 |
Belt width | 25 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 63.66 mm |
Outer diameter | 62.52 mm |
Outside diameter incl. flanges | 71 mm |
Total width | 38.5 mm |
Hub diameter | 38 mm |
Pre-borehole | 8 mm |
In stock: Next day delivery