HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 36 |
Belt width | 9 mm |
Profile | 5M |
---|---|
Number of teeth | 36 |
Belt width | 9 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 57.3 mm |
Outer diameter | 56.16 mm |
Outside diameter incl. flanges | 60 mm |
Total width | 22.5 mm |
Hub diameter | 38 mm |
Pre-borehole | 8 mm |
Usually arrives within 14 working days