HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 72 |
Belt width | 25 mm |
Profile | 5M |
---|---|
Number of teeth | 72 |
Belt width | 25 mm |
Material | Aluminium |
Type | 6W |
Pitch diameter | 114.59 mm |
Outer diameter | 113.45 mm |
Total width | 40.5 mm |
Hub diameter | 45 mm |
Pre-borehole | 8 mm |
In stock: Next day delivery