PC Timing Pulley
Profile | 14m |
---|---|
Number of teeth | 38 |
Belt width | 68 mm |
Profile | 14m |
---|---|
Number of teeth | 38 |
Belt width | 68 mm |
Material | steel |
Type | 6f |
Pitch diameter | 169.34 mm |
Outer diameter | 166.54 mm |
Outside diameter incl. flanges | 183 mm |
Total width | 104 mm |
Hub diameter | 141 mm |
Pre-borehole | 32 mm |
In stock: Next day delivery