PC Timing Pulley
Profile | 8m |
---|---|
Number of teeth | 22 |
Belt width | 12 mm |
Profile | 8m |
---|---|
Number of teeth | 22 |
Belt width | 12 mm |
Material | steel |
Type | 6f |
Pitch diameter | 56.02 mm |
Outer diameter | 54.42 mm |
Outside diameter incl. flanges | 60 mm |
Total width | 30 mm |
Hub diameter | 43 mm |
Pre-borehole | 12 mm |
In stock: Next day delivery