HTD Timing Pulley
Profile | 8m |
---|---|
Number of teeth | 72 |
Belt width | 50 mm |
Profile | 8m |
---|---|
Number of teeth | 72 |
Belt width | 50 mm |
Material | steel |
Type | 10wf |
Pitch diameter | 183.35 mm |
Outer diameter | 181.97 mm |
Outside diameter incl. flanges | 192 mm |
Total width | 60 mm |
Hub diameter | 80 mm |
Pre-borehole | 18 mm |
Usually arrives within 14 working days